Quick

Secret 3W Retractable Lamp With Automatic Switch


product price: $828.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Secret 3W Retractable Lamp with Automatic Switch IP66 Mirrored Chrome Finish - Warm White LED. Retractable lamp with automatic switch opening and lighting at 360degrees.. Features: LED Protection: Spike protected 500V. Polarity sensitive: YES. Power type: Constant Voltage. Light source: 0 x LED. Supply: 10 30 V. Power consumption: 3W. Current consumption: 0.13 A @ 24 V. Average lifetime: 50,000 h. IP security degree: 66.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.