Shop All Automotive Battery Chargers
Quick
Sbc 1200 Nrg+ 12V 100A 3 Bank Battery Charger
Mfr # FBNRP1200FR0A00
Zoro # G4675597
product price: $2,229.99
/ea
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick
- MFR # FBNRP1200FR0A00
- Zoro # G4675597
- Country of Origin Unknown
- Category Automotive Battery Chargers
Description
SBC 1200 NRG+ Series Battery Charger - 12V - 100A - 3-Bank. The long experience we have in the nautical field has given us the ability to evolve the range of SBC battery chargers, now called NRG+, with superior performance to those currently on the market.. The advantages which the SBC NRG+ battery chargers offer, are: Three stage IUoU battery charging. High efficiency. Multiple outputs in order to charge more groups of batteries (MOSFET charge separator inside). Differentiated charging for open or sealed liquid electrolite, Gel, AGM, Optima, Li-Ion Batteries. Integrated output fuses inside the battery chargers (for each output). Capacity of supplying full power with low AC mains voltage. Possibility to connect in parallel up to three battery chargers of the same model for current sharing by means of digital control. Low residual fluctuation on output. Universal AC supply input 264 83 Vac, 45 66 Hz. Power factor equal to 1. Compatible with the generators. Short circuit, overloading, output overvoltage and overheating protection. Can work in a wide range of ambient temperatures. Variable speed for the cooling fan. User interface via LEDs that signal the status, errors and the output current. Backlit LCD terminal with multi-language interface (optional). Charge is compensated according to the temperature of the batteries (1 sensor supplied; more senors optional).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Co11234C (CO11234C)
- BROK Pin & Clip 5/8" W/Blk Pvc (15928)
- A & I PRODUCTS CabCAM Power Video Cable, 50' 7" x7" x3" (A-PVC50)
- POWERBUILT One-Man Brake Bleeder-Master (648591)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Yacht, RV Marine Trailer (MAX3990099)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- ILC Replacement For ASSOCIATED US20 (US20)
- SCHUMACHER Manual Wheel Charger, 12/24V (DSR140)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/50-3 Battery Charger (44310505)
- Quick Automotive Battery Chargers