Shop All Automotive Battery Chargers
Quick
Sbc 1100 Nrg+ 12V 80A 3 Bank Battery Charger
Mfr # FBNRP1100FR0A00
Zoro # G4654992
product price: $1,747.99
/ea
Free Shipping & Returns
$1,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick
- MFR # FBNRP1100FR0A00
- Zoro # G4654992
- Country of Origin Unknown
- Category Automotive Battery Chargers
Description
SBC 1100 NRG+ Series Battery Charger - 12V - 80A - 3-Bank. The long experience we have in the nautical field has given us the ability to evolve the range of SBC battery chargers, now called NRG+, with superior performance to those currently on the market.. The advantages which the SBC NRG+ battery chargers offer, are: Three stage IUoU battery charging. High efficiency. Multiple outputs in order to charge more groups of batteries (MOSFET charge separator inside). Differentiated charging for open or sealed liquid electrolite, Gel, AGM, Optima, Li-Ion Batteries. Integrated output fuses inside the battery chargers (for each output). Capacity of supplying full power with low AC mains voltage. Possibility to connect in parallel up to three battery chargers of the same model for current sharing by means of digital control. Low residual fluctuation on output. Universal AC supply input 264 83 Vac, 45 66 Hz. Power factor equal to 1. Compatible with the generators. Short circuit, overloading, output overvoltage and overheating protection. Can work in a wide range of ambient temperatures. Variable speed for the cooling fan. User interface via LEDs that signal the status, errors and the output current. Backlit LCD terminal with multi-language interface (optional). Charge is compensated according to the temperature of the batteries (1 sensor supplied; more senors optional).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER 1 Gal. Fleet Wash Concentrate Bottle, Colorless, Bottle (ATW1G70001)
- RAIDER Helmet, Open Face Helmet Black Large (26-611-15)
- TRIDENT HOSE Trident 3050386 B1-15 EPA Fuel Line 3/8 X 50Ft (3050386)
- GATES Super HC Molded Notch Belts, 5VX1120 (5VX1120)
- ILC Replacement For ASSOCIATED US20 (US20)
- INTEGRATED SUPPLY NETWORK Associated Equipment Timer For 6002B (611254)
- SCHUMACHER ELECTRIC 4.8W Solar Charger & Maintainer (SHM-SP-400)
- SCHUMACHER ELECTRIC 6-12V 125A Battery Charger (SHM-DSR145)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63140)
- NOCO Battery Charger, 20 A Input, 6 ft L Cable (GENPRO10X2)
- QUICKCABLE Rescue Battery Power Packs (604051-001)
- Quick Automotive Battery Chargers