Quick

Radio Remote Control Receiver Rrc R902 2 Relays


product price: $367.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quick Radio Remote Control Receiver 913Mhz. Features, Number of relays - 2, Full power range (from 10.5 to 31Vdc),Relay current carring capacity - 15 A, Power absorption in stand-by mode - 25 mA, Microcontroller-operated functions,FSK modulation and carrier frequency 913Mhz, Operating temperatures from -15C to +70C, Indication of the system operating status, errors and problems by means of LED and seven-segment display, Protection against polarity inversion, Protection against low battery, 50 transmitters can be stored, Translation mode to activate more receivers, installed in different spots, by means of one transmitter, Programmable digital filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.