Quick

QNC CHC Chain Counter


product price: $707.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

QNC CHC is a complete and reliable tool to remotely operate the windlass and check the length of the lowered chain by means of the color graphic display. The panel surface is completely black tempered glass. Features: Automatic descent function Up alarm function Anchor weighing function in case of sensor failure. Windlass management with auto-free fall. Display the lowered chain length, in meters, feet, and fathom. Glass front Extremely thin profile Capacitive keys High brightness 3.5” color graphic display Multilingual user interface Power supply 12/24 Vdc Functioning over a wide range of environmental temperatures Protection rating IP67 CAN bus Communication Interface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.