Shop All Bolt & Screw Extractor Sets
Quick Outs
Socket Set Extractors
Mfr # ZEXTS-SETM3-M6
Zoro # G011815607
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Number of Pieces 4
- Material Steel
- Includes M3 Extractor, M4 Extractor, M5 Extractor, M6 Extractor
- Compatible Screw Type Socket Set Screw
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Outs
- MFR # ZEXTS-SETM3-M6
- Zoro # G011815607
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length | 2 1/4 in |
Compatible Screw Head Size | M3 to M6 |
Details
Number of Pieces | 4 |
Material | Steel |
Item | Socket Extractor Set |
Includes | M3 Extractor, M4 Extractor, M5 Extractor, M6 Extractor |
Compatible Screw Type | Socket Set Screw |
Extractor Type | Socket Extractor |
Drive Type | Hex |
Description
Socket Extractor Set, Extractor Type Socket Extractor, Number of Pieces 4, Overall Length 2 1/4 in, Drive Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short (15140)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- WESTWARD 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT28)
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- MILWAUKEE TOOL Screw Extractor Set (49-57-9001)
- KO-KEN Bolt Twister set 2mm-10mm 150mm 6 pieces 3/8 Sq. Drive (RS3129/6-L60)
- MAYHEW SCREW EXTRACTOR D 3/16" S 3/8" 6962 (MY36962)
- IRWIN 15-Pieces Multi Spline Screw Extractor Set 1/8-9/16 (HA53228)
- HANSON 5 Piece Straight Flute ST-1 - ST-5 Screw Extractor Set Carded (53635)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- Quick Outs Bolt & Screw Extractor Sets