Shop All Bolt & Screw Extractor Sets
Quick Outs
Socket Set Extractors
Mfr # ZEXTS-SET58-34
Zoro # G911815660
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Number of Pieces 2
- Material Steel
- Includes 3/4 in Extractor, 5/8 in Extractor
- Compatible Screw Head Size 3/4 in to 5/8 in
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Outs
- MFR # ZEXTS-SET58-34
- Zoro # G911815660
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Compatible Screw Head Size | 3/4 in to 5/8 in |
Overall Length | 3 5/8 in |
Details
Number of Pieces | 2 |
Material | Steel |
Includes | 3/4 in Extractor, 5/8 in Extractor |
Item | Socket Extractor Set |
Compatible Screw Type | Socket Set Screw |
Drive Type | Hex |
Extractor Type | Socket Extractor |
Description
Socket Extractor Set, Extractor Type Socket Extractor, Number of Pieces 2, Overall Length 3 5/8 in, Drive Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS (GL4X1000B----X0)
- EKLIND Screwdriver, Ball End, 9 3/4" L (91116)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 6)
- HHIP 5 Piece USA Made Screw Extractor Set (1011-0015)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- PERFORMANCE TOOL 5-Pc Screw Extractor Set Extractor Set-S, W2965 (W2965)
- HANSON Spiral Flute EX - 1 Screw Extractor 5/64" Carded (53401)
- LIGHTHOUSE 883 Pipe Extractor Set (LI111509)
- HANSON Spiral Flute Screw Extractor - EX-2 (52402)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- Quick Outs Bolt & Screw Extractor Sets