Shop All Bolt & Screw Extractor Sets
Quick Outs
Socket Head Cap Extractors
Mfr # ZEXTC-SETM3-M6
Zoro # G611815656
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Number of Pieces 4
- Material Steel
- Includes M3 Extractor, M4 Extractor, M5 Extractor, M6 Extractor
- Overall Length 2 1/4 in
- Compatible Screw Head Size M3 to M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Outs
- MFR # ZEXTC-SETM3-M6
- Zoro # G611815656
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length | 2 1/4 in |
Compatible Screw Head Size | M3 to M6 |
Details
Number of Pieces | 4 |
Material | Steel |
Item | Socket Extractor Set |
Includes | M3 Extractor, M4 Extractor, M5 Extractor, M6 Extractor |
Drive Type | Hex |
Extractor Type | Socket Extractor |
Compatible Screw Type | Socket Head Cap |
Description
Socket Extractor Set, Extractor Type Socket Extractor, Number of Pieces 4, Overall Length 2 1/4 in, Drive Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/32"x3/32"x1/8" (704SD)
- HOWMET AEROSPACE Nose Assemblies, For 6NCX0, 1/4 In (99-830-1)
- MAYHEW Screw Extractor D13/16In S1-3/8In (MAY36969)
- CHICAGO-LATROBE Screw Extractor 5pc Set 800 Chicago-Latrobe #1 - #5 (65035)
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- URREA Spiral flute screw extractor set 5PC (9500B)
- CRAFTSMAN Screw Extractor Set, 3 pieces (CMAT133)
- IRWIN BOLT-GRIP 5 pc Base Set (HN394001)
- Quick Outs Bolt & Screw Extractor Sets