Shop All Bolt & Screw Extractor Sets
Quick Outs
Socket Head Cap Extractors
Mfr # ZEXTC-SETM16-M24
Zoro # G911815639
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Number of Pieces 4
- Material Steel
- Includes M16 Extractor, M18 Extractor, M20 Extractor, M24 Extractor
- Extractor Type Socket Extractor
- Compatible Screw Type Socket Head Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Outs
- MFR # ZEXTC-SETM16-M24
- Zoro # G911815639
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Compatible Screw Head Size | M16 to M24 |
Overall Length | 3 5/8 in |
Details
Number of Pieces | 4 |
Material | Steel |
Includes | M16 Extractor, M18 Extractor, M20 Extractor, M24 Extractor |
Item | Socket Extractor Set |
Extractor Type | Socket Extractor |
Compatible Screw Type | Socket Head Cap |
Drive Type | Hex |
Description
Socket Extractor Set, Extractor Type Socket Extractor, Number of Pieces 4, Overall Length 3 5/8 in, Drive Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI323)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- IRWIN Impact Screw Extract 3Pc (1876224)
- PROTO SET SCREW EXTRACTOR 5pc (PO9500A)
- CENTURY DRILL & TOOL & Tool Steel Double-Ended Screw Extractor Set 4 pc (73430)
- IRWIN Screw Extractor Set, 35 pieces, Spiral Flute Screw Extractor and Drill Bit, For Socket Screw (11135ZR)
- RENNSTEIG Screw Extractor Double Edged Size 3 (9R 471 003 3)
- Quick Outs Bolt & Screw Extractor Sets