Shop All Bolt & Screw Extractor Sets
Quick Outs
Socket Head Cap Extractors
Mfr # ZEXTC-SET14-12
Zoro # G811815647
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Number of Pieces 5
- Material Steel
- Includes 1/2 in Extractor, 1/4 in Extractor, 3/8 in Extractor, 5/16 in Extractor, 7/16 in Extractor
- Compatible Screw Type Socket Head Cap
- Overall Length 2 1/4 in, 2 3/4 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Outs
- MFR # ZEXTC-SET14-12
- Zoro # G811815647
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length | 2 1/4 in, 2 3/4 in, 3 in |
Compatible Screw Head Size | 1/4 in to 1/2 in |
Details
Number of Pieces | 5 |
Material | Steel |
Includes | 1/2 in Extractor, 1/4 in Extractor, 3/8 in Extractor, 5/16 in Extractor, 7/16 in Extractor |
Item | Socket Extractor Set |
Compatible Screw Type | Socket Head Cap |
Drive Type | Hex |
Extractor Type | Socket Extractor |
Description
Socket Extractor Set, Extractor Type Socket Extractor, Number of Pieces 5, Overall Length 2 1/4 in, 2 3/4 in, 3 in, Drive Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- PROSKIT Crimper, Ratcheted, Coax RG59,8281 .324 (300-022)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- OTC Screw Extractor Set (4651)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- HANSON Spiral Flute EX - 2 Screw Extractor 7/64" Carded (53402)
- RENNSTEIG Screw Extractor Double Edged Size 3 (9R 471 003 3)
- CHICAGO-LATROBE Screw Extractor 4pc Set 800 Chicago-Latrobe #6, #7, #8, & #9 (65038)
- IRWIN Impact Screw Extract 3Pc (1876224)
- HANSON Straight Flute ST-5 Screw Extractor 3/8" TR-98 Carded (53605)
- Quick Outs Bolt & Screw Extractor Sets