Shop All Bolt & Screw Extractor Sets
Quick Outs
Button Head Extractors
Mfr # ZEXTB-SETM3-M6
Zoro # G611815595
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Number of Pieces 4
- Material Steel
- Includes M3 Extractor, M4 Extractor, M5 Extractor, M6 Extractor
- Compatible Screw Type Button Head Socket Cap
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Outs
- MFR # ZEXTB-SETM3-M6
- Zoro # G611815595
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length | 2 1/4 in |
Compatible Screw Head Size | M3 to M6 |
Details
Number of Pieces | 4 |
Material | Steel |
Includes | M3 Extractor, M4 Extractor, M5 Extractor, M6 Extractor |
Item | Socket Extractor Set |
Compatible Screw Type | Button Head Socket Cap |
Drive Type | Hex |
Extractor Type | Socket Extractor |
Description
Socket Extractor Set, Extractor Type Socket Extractor, Number of Pieces 4, Overall Length 2 1/4 in, Drive Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NE)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- RIDGID Screw Extractor Set No. 10 (35585)
- TENG TOOLS 6 Piece Nut Splitter & 1/2 Inch Drive Stud Extractor Eva Foam Tool Set (TEZSN06)
- IRWIN Bolt Extractor, 1/4in., BO (1859101)
- MAYHEW Large Screw Extractor Set, 4 Pc (37331)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 1/8" (53201)
- POWERBUILT 5 Pc Spiral Flute Screw Extractor (642513)
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- Quick Outs Bolt & Screw Extractor Sets