Shop All Bolt & Screw Extractor Sets
Quick Outs
Button Head Extractors
Mfr # ZEXTB-SET14-12
Zoro # G911815646
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Number of Pieces 5
- Material Steel
- Includes 1/2 in Extractor, 1/4 in Extractor, 3/8 in Extractor, 5/16 in Extractor, 7/16 in Extractor
- Compatible Screw Type Button Head Socket Cap
- Overall Length 2 1/4 in, 2 3/4 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Outs
- MFR # ZEXTB-SET14-12
- Zoro # G911815646
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length | 2 1/4 in, 2 3/4 in, 3 in |
Compatible Screw Head Size | 1/4 in to 1/2 in |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Socket Extractor Set |
Includes | 1/2 in Extractor, 1/4 in Extractor, 3/8 in Extractor, 5/16 in Extractor, 7/16 in Extractor |
Compatible Screw Type | Button Head Socket Cap |
Extractor Type | Socket Extractor |
Drive Type | Hex |
Description
Socket Extractor Set, Extractor Type Socket Extractor, Number of Pieces 5, Overall Length 2 1/4 in, 2 3/4 in, 3 in, Drive Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV90)
- WESTWARD Rubber Mallet, 15-3/4" L, 32 oz. (30PA82)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122)
- CHICAGO-LATROBE Screw Extractor 6pc Set 800 Chicago-Latrobe #5, #5-1/4, #6, #6-3/8, #7, #7-1/2, #8, & #9 (65042)
- HANSON Spiral Flute EX - 1 Screw Extractor 5/64" Carded (53401)
- SUPERIOR TOOL BOLT EXTRACTOR KIT 5PC (05250)
- HANSON 5 Piece BOLT-GRIP Bolt Extractor Expansion Set (394002)
- DRILL AMERICA #1-9 Carbon Steel Screw Extractor Set (DEWEZS1-9)
- HANSON 4pc Set (2-5) Spiral Screw Extractor Set (53625)
- R W THOMPSON KnKut 10 Piece Left Hand Screw Machine Drill & Square Extractor Set (10KK7-LHSQX)
- Quick Outs Bolt & Screw Extractor Sets