Quick

Nautic Boiler B3 3.9 Gal 12 Volt 300 Watt


product price: $1,251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nautic Boiler B3 - 3.9 Gallon - 12V - 300W. Casing in composite material and Tank in Aisi 316 stainless steel.. Benefits: High quality materials. Heat exchanger with wide exchange surface. Produces hot water from the electric element, that is fitted with an adjustable safety thermostat. Relief/non-return vale that allows discharging of the water heater in case of disuse Features: The heat exchanger used for Quick "Nautic Boiler B3" is AISI 316L stainless steel. The heat exchang capacity is notably higher than that achieved from other manufactures.. The tank is made of 1.5 mm gauge AISI 316 stainless steel welded with Argon shielding gas and hence highly resistant to corrosive agents.. The electrical heating element is made of Incoloy.. The thermal insulation is high density polyurethane foam injected between the cover and tank giving excellent heat retention properties. Included Accessories: Tank mounting brackets are in stainless steel AISI 316 and are supplied as standard in each package..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.