Shop All Marine & Boat Lighting
Quick
Marina Xp Downlight Led 4W Ip66 Warm White White Bezel
Mfr # FAMP2992B02CA00
Zoro # G5070792
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP2992B02CA00
- Zoro # G5070792
- UPC # 8057090105339
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Marina XP Downlight LED - 4W, IP66, Spring Mounted - Square White Bezel, Square Warm White Light. The Marina is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Square/White, Light/Color: Square/Warm White, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Repair Kit for Tuff Bar Kit (72085)
- WIX FILTERS Engine Oil Filter #Wix 51970 (51970)
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- QUICKSILVER Eng. End Fuel Fitting, Small Twist Lock For Merc. Mariner 3.9 Thru 9.8 HP ft71 (30635Q3)
- ILC Replacement for Rayovac Sp8d replacement light bulb lamp (SP8D RAYOVAC)
- PERKO Perko 0170SWBDP1 Fixed-Mount All-Round Light - Black Base (0170SWBDP1)
- SHURHOLD Buff Magic Light Duty Orange Foam Pad - 7" (3554)
- RIGID INDUSTRIES D-SERIES PRO DRIVING SM /2 (502313)
- SEA-DOG Stainless Steel Flush Mount Side Lights (400180-1)
- PERKO Removable Bi-Color Utility Light And Pole-Black (1421DP2CHR)
- ATTWOOD MARINE Attwood LightArmor Deck Mount Navigation Light - Stainless Steel - Port red - 2NM (NV2012SSR-7)
- Quick Marine & Boat Lighting