Shop All Marine & Boat Lighting
Quick
Marina Xp Downlight Led 4W Ip66 Warm White Stainless
Mfr # FAMP3002X02CA00
Zoro # G5077625
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3002X02CA00
- Zoro # G5077625
- UPC # 8057090105537
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Marina XP Downlight LED - 4W, IP66, Screw Mounted - Square Stainless Bezel, Square Warm White Light. The Marina is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Square/Stainless, Light/Color: Square/Warm White, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-23/32 x 12-25/32 in. (RS5443)
- A & I PRODUCTS Outer Tube, CV Free Rotation 59" x2" x2" (A-BP2255T1055R)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2357)
- LISLE Lisle Corporation LS27200 12 Piece Torx Bit Set T10-T60 (LS27200)
- ILC Replacement for Lumapro 2fnd4 replacement light bulb lamp (2FND4 LUMAPRO)
- LUMITEC Moray 12 Flex Strip Light w/Integrated Controller - Spectrum RGBW (101643)
- SEACHOICE Halogen Floodlight, 4-1/2" x 6-7/8" (7521)
- SEACHOICE Water Dragon LED Underwater Light, White, 5500 Lumens, 12 LEDs (3611)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- PERKO Combo Masthead All-Round Anchor Light 3-3/16" 12Vdc (1183DP0CHR)
- SEA-DOG Stainless Steel LED Docking Lights (405950-1)
- Quick Marine & Boat Lighting