Shop All Marine & Boat Lighting
Quick
Kor Xp Downlight Led 4W Ip66 Warm White Stainless
Mfr # FAMP3262X02CA00
Zoro # G5063826
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3262X02CA00
- Zoro # G5063826
- UPC # 8057090106008
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kor XP Downlight LED - 4W, IP66, Screw Mounted - Round Stainless Bezel, Round Warm White Light. The Kor is a recessed Power LED downlight. It has a 80mm round trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/Stainless, Light/Color: Round/Warm White, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- WEATHERTECH Front and Rear Floorliners, 461539-1-3 (461539-1-3)
- FLEXZILLA Marine Flush Kit 6Pc (HFZGSK01)
- WESTWARD Lug, 2 ga, 5/16 In, Crimp/Solder, PK2 (23YZ75)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp White Black White (980869301)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- HELLA MARINE Stern Navigation Light Incadescent 2Nm Black 12V (3562015)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- LUMITEC SeaBlaze Quattro LED Underwater Light - Spectrum - RGBW (101510)
- ATTWOOD Attwood NV6LC1-14-7 LED Light Pole - Bi-Color 14", Straight (NV6LC1-14-7)
- PANELTRONICS Led 120 Vac 1/4 Inch Amber (048-017)
- Quick Marine & Boat Lighting