Shop All Marine & Boat Lighting
Quick
Kor Xp Downlight Led 4W Ip66 Warm White Stainless
Mfr # FAMP3252X02CA00
Zoro # G5074825
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick
- MFR # FAMP3252X02CA00
- Zoro # G5074825
- UPC # 8057090105889
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kor XP Downlight LED - 4W, IP66, Spring Mounted - Round Stainless Bezel, Round Warm White Light. The Kor is a recessed Power LED downlight. It has a 80mm round trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/Stainless, Light/Color: Round/Warm White, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Street Series 18W 6-Led Bottom Mount Led Spot Lights (Pair) Pr (RS6L18WPR)
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- LUMAPRO Miniature Lamp, 1252, 0.3W, G6, 28V, PK10 (1252-10PK)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- TECNIQ Surf Mnt 4.5X2.5 Cool Wht Led Dome Light W/Switch (TQ E18-WCS0-1)
- AQUALUMA LED LIGHTING 6 Series Gen 4 Underwater Blue Light (AQL6BG4)
- T-H MARINE T-H Marine LED-51875-DP Flush Head LED Livewell Light - Blue (LED-51875-DP)
- LUMITEC Seablaze Typhoon Underwater Bronze Through-Hull (101448)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- LITHONIA LIGHTING Lithonia LBL4 LP840 4' LED Wraparound, 32W, 4000K, 4253 Lumens, 0-10V Dimming, DLC Premium (LBL4 LP840)
- LUMITEC Lutra Livewell Light - Full Color Spectrum (101621)
- Quick Marine & Boat Lighting