Shop All Marine & Boat Lighting
Quick
Kor Xp Downlight Led 4W Ip66 Daylight Stainless Bezel
Mfr # FAMP3262X01CA00
Zoro # G5072585
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3262X01CA00
- Zoro # G5072585
- UPC # 8057090105995
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kor XP Downlight LED - 4W, IP66, Screw Mounted - Round Stainless Bezel, Round Daylight Light. The Kor is a recessed Power LED downlight. It has a 80mm round trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Cable Tie Mount - Natural - #10 Screw - 25-Piece (199262)
- GEDORE Universal Coil Spring Compressor, 240mm (1.78/P1)
- AUTOTEX Wiper Motor Switch, 1-Speed (400257)
- OTC Tubing Bender, Heavy Duty (6515)
- ATTWOOD MARINE Attwood Kayak Hand Bilge Pump (11595-2)
- SEACHOICE LED Portable Battery Operated Navigation Light, Grey (6251)
- ILC Replacement for Bulbworks Bw.ja24v-70wd replacement light bulb lamp (BW.JA24V-70WD BULBWORKS)
- LUMITEC Caprera3 Spreader Light - White Non-Dimming - White Housing (101713)
- HELLA MARINE All Round Anchor Light Incadescent 2Nm Black 12V (2984505)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Black - Round (910R2PB-7)
- HELLA Hella NaviLED Pro 3 NM Powerboat Navigation Lamp, Stern (959909201)
- Quick Marine & Boat Lighting