Shop All Marine & Boat Lighting
Quick
Kor Xp Downlight Led 4W Ip66 Daylight Stainless Bezel
Mfr # FAMP3252X01CA00
Zoro # G5069478
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3252X01CA00
- Zoro # G5069478
- UPC # 8057090105872
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kor XP Downlight LED - 4W, IP66, Spring Mounted - Round Stainless Bezel, Round Daylight Light. The Kor is a recessed Power LED downlight. It has a 80mm round trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRABILL Magnum Bait Station Replacement Aerator (FRBAP1319)
- SEA-DOG Sea-Dog 351750-1 Chrome Gas Fill with Splash Guard (351750-1)
- SEA-DOG Cupboard Bolt (222380-1)
- URO PARTS Porsche Brake Pad Shim, 99635208602 (99635208602)
- RULE 800 GPH Legacy Shower Drain Replacement Pump - 24V - Fits 97A-24 & 98A-24 Shower Drain Boxe (21RSB)
- SEA-DOG LED Cabin/Reading Light w/Touch Dimmer (400710-3)
- ILC Replacement for Norman Lamps 64451 Halogen replacement light bulb lamp (64451 HALOGEN NORMAN LAMPS)
- WOLO MANUFACTURING Wolo 357-12 Industrial Series 370 Disc Horn, 12 Volt, 385 Hz (357-12)
- ATTWOOD MARINE 1-1/2" White Interior/Exterior Light w/SS Bezel (6342SS7)
- RIGID INDUSTRIES Sr-Q Series Pro Spot Diffused Midnight (905513BLK)
- HELLA MARINE Value Fit Mini 6 LED Flood Light Bar - Black (357203001)
- Quick Marine & Boat Lighting