Shop All Marine & Boat Lighting
Quick
Kai Xp Downlight Led 6W Ip66 Daylight Stainless Bezel
Mfr # FAMP2982X11CA00
Zoro # G5067764
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP2982X11CA00
- Zoro # G5067764
- UPC # 8057090105315
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kai XP Downlight LED - 6W, IP66, Screw Mounted - Round Stainless Bezel, Round Daylight Light. The Kai is a recessed Power LED downlight. It has a 80mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 6W, Input Voltage: 10-30V DC, Bezel/Color: Round/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Cap Plug For Power Video Cable, Pair: (1) Male (1) Female 4" x4" x0.5" (A-CAP2)
- EXTREME MAX Extreme Max 5001.5037 Pro-Series Snowmobile Lever Lift Stand (5001.5037)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- DIVERSIFIED BRANDS Matte Clearcoat (HWP106)
- ILC Replacement for Philips Pl-s7w/840/4p, 840 = 4200░k replacement light bulb lamp (PL-S7W/840/4P, 840 = 4200░K PHILIPS)
- SEA-DOG Sea-Dog 401420-1 Down-Facing Deluxe LED Courtesy Light - White (401420-1)
- SEA DOG Light-Led Courtesy White Alum, #401350-1 (401350-1)
- LUMITEC Seablaze Typhoon Underwater Bronze Through-Hull (101448)
- PERKO Stealth Led Bi-Color 12" Pole Light 2 Mi Sm Thread Coll (1619DP2BLK)
- SEACHOICE Chrome Plated Zamak Bi-Color Stow-A-Way Bow Light, 1-5/8" x 4 x 10" (5091)
- SEA-DOG Brass Berth Light - Large (400410-1)
- Quick Marine & Boat Lighting