Shop All Marine & Boat Lighting
Quick
Kai Xp Downlight Led 4W Ip66 Warm White White Bezel
Mfr # FAMP2982B02CA00
Zoro # G5068132
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP2982B02CA00
- Zoro # G5068132
- UPC # 8057090105230
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kai XP Downlight LED - 4W, IP66, Screw Mounted - Round White Bezel, Round Warm White Light. The Kai is a recessed Power LED downlight. It has a 80mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/White, Light/Color: Round/Warm White, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 4" Foam Brush (20 Per Box) (92441)
- GARMIN Vehicle Power Cable f/Rino® 610, 650 & 655t (010-11598-00)
- E-Z-GO Black Brushguard (617620)
- GROTE Air Brake Tube, 1/4", Red, Type A, 100 ft. (81-1014-100R)
- PANELTRONICS Led 120 Vac 1/4 Inch Amber (048-017)
- PERKO 12V Converter Module f/Perko LED Combination Masthead/Anchor Lig (1680DP012V)
- SEA-DOG High Power LED Reading Light Flexible (404546-1)
- RIGID INDUSTRIES RIGID Industries SR-Q Series PRO Spot Diffused LED - Flush Mount - Pai (925513BLK)
- GOLIGHT Golight GXL Fixed Mount LED Floodlight - White (4422)
- SEA-DOG Halogen Flood Light - 55W/12V - 7" (405110-1)
- SEA-DOG LED Rectangular Flood Light - 1500 Lumens (405335-3)
- Quick Marine & Boat Lighting