Shop All Marine & Boat Lighting
Quick
Kai Xp Downlight Led 4W Ip66 Warm White Stainless
Mfr # FAMP2492X02CA00
Zoro # G5071176
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP2492X02CA00
- Zoro # G5071176
- UPC # 8057090105209
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kai XP Downlight LED - 4W, IP66, Spring Mounted - Round Stainless Bezel, Round Warm White Light. The Kai is a recessed Power LED downlight. It has a 80mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/Stainless, Light/Color: Round/Warm White, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Chesapeake Black 4" Multifunction Gauge (33751)
- CURT Snap Hook, 5000lbs, 7/16", 81277 (81277)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", CRW1, Nitrile (16054)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- ILC Replacement for Sunnex 1205 replacement light bulb lamp (1205 SUNNEX)
- NAVISAFE Navimount RIB Self-Adhesive Mount f/Inflatables - White (954-1)
- SEA-DOG Deluxe LED Courtesy Light - Down Facing - White (401420-1)
- PERKO Fold Down All- Round White Pole Light Horizontal (1134DP0CHR)
- NAVISAFE Navilight All-White 5 Mode 360 Deg 2NM w/Navimount Base (040-1)
- RIGID INDUSTRIES 1x2 65 DEGREE DC SCENE LIGHT BLK (86610)
- ANCOR Bulb, Festoon, 12V - .97A - 15W - 12CP - 2-Pieces (522112)
- Quick Marine & Boat Lighting