Shop All Marine & Boat Lighting
Quick
Kai Xp Downlight Led 4W Ip66 Daylight White Bezel
Mfr # FAMP2492B01CA00
Zoro # G5071535
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP2492B01CA00
- Zoro # G5071535
- UPC # 8057090105117
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kai XP Downlight LED - 4W, IP66, Spring Mounted - Round White Bezel, Round Daylight Light. The Kai is a recessed Power LED downlight. It has a 80mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/White, Light/Color: Round/Daylight, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES JEEP BRACKET BLACK FOR 97-04 TJ WRANGLER (PR) (7311)
- MOTIVE PRODUCTS Black Label Late Model GM Adapter (1118-MTV)
- DEA MOUNTS Transmission Mount, A2818 (A2818)
- ZEROSTART WEATHERPROOF FIELDWIRED RECEPTACLE 120V 15A, CHROME PLATED 4 HOLE SQUARE MOUNTING FLANGE (8605688)
- LUMITEC CapreraLT - LED Flood Light - White Finish - White Non-Dimming (101292)
- RIGID INDUSTRIES Harness For 3 Wire 360-Series Lights (36360)
- SEA-DOG LED Fold Down All Around Light f/Pontoon Boat - 9" (400023-1)
- ILC Replacement for Sylvania Dulux S/E 9w/21-840 replacement light bulb lamp (DULUX S/E 9W/21-840 SYLVANIA)
- ATTWOOD Attwood NV2012SSR-7 LED Navigation - Bi-Color Light Port, Stainless (NV2012SSR-7)
- HELLA MARINE Port Navigation Light Incandescent 2Nm White 12V (2984385)
- ILC Replacement for Coleman 9 Watt replacement light bulb lamp (9 WATT COLEMAN)
- Quick Marine & Boat Lighting