Shop All Marine & Boat Lighting
Quick
Kai Xp Downlight Led 4W Ip66 Daylight Stainless Bezel
Mfr # FAMP2982X01CA00
Zoro # G5069462
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick
- MFR # FAMP2982X01CA00
- Zoro # G5069462
- UPC # 8057090105292
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Kai XP Downlight LED - 4W, IP66, Screw Mounted - Round Stainless Bezel, Round Daylight Light. The Kai is a recessed Power LED downlight. It has a 80mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Round/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Yellow Polyethylene/Steel Funnel (14411)
- MTD Wheel Asm-Friction (984-04066)
- BAYCO Head Replacement Fluorescent Most All (SL200)
- SEA-DOG Sea-Dog 146300-1 Fast Eye Safety Snap Hook - 3-15/16" (146300-1)
- SEACHOICE Submersible LED Combination Trailer Light, Right Side (52651)
- ILC Replacement for Bulbworks Bw.ja24v-70wd replacement light bulb lamp (BW.JA24V-70WD BULBWORKS)
- PERKO Omega Series 48" Led Universal W/ Fold In Half Pole (1348DP6CHR)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- ILC Replacement for Donsbulbs Perko-374-4 replacement light bulb lamp (PERKO-374-4 DONSBULBS)
- PERKO Removable Bi-Color Utility Light And Pole-Black (1421DP2CHR)
- HELLA MARINE Port Navigation Light Incandescent 1Nm Black 12V (3562035)
- Quick Marine & Boat Lighting