Shop All Boat Anchors & Equipment
Quick
HRC1004L 4-Button Remote w/LED Light
Mfr # FPHRC1004L00D00
Zoro # G012300034
product price: $290.99
/ea
Free Shipping & Returns
$290.99
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
- Brand Quick
- MFR # FPHRC1004L00D00
- Zoro # G012300034
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
HRC1004L 4-Button Remote with LED Light The main innovation of the multipurpose HRC hand-held remote control is the built-in LED lamp, which facilitates operation in the dark. This is the only hand-held remote in the nautical sector with this exclusive feature. HRC multipurpose hand-held remote controls are designed for the remote operation of various on-board electrically operated equipment such as cranes, gangways, windlasses, sea ladders, etc. HRC is constructed with rubber inserts to ensure high strength, long durability, perfect watertightness, and a secure grip. HRC Remote Controls Are Supplied Complete With: A connecting cable is extensible up to 4.2 m. A watertight deck plug and socket A support bracket for stowing after use Built-in LED lamp HRC units are maintenance-free
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
- ROBINAIR Vacuum Pump 115, 3 Cfm, 1 Stage (15310)
- SKF Shaft Sleeve, Dia. 3.120 in. to 3.126 in. (99311)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- GROCO Backing Block for 3/4" and 1" Seacock (BB-1)
- QUICK 900/Ub Foot Switch Black Up (FP900UB00000A00)
- QUICK 900/Db Foot Switch Black Down (FP900DB00000A00)
- QUICK Hrc1002 2 Button Remote (FPHRC1002000C00)
- SUPERJOCK Adjustable Keel Roller Bracket Assembly - 4 in. Black Roller (SU266006)
- MAXWELL P10068 Motor - 12V (P10068)
- LEWMAR Pro-Series Horizontal 700 Windlass Kit, 12V (6656011967-310)
- SEACHOICE Galvanized Anchor Shackle – 1-1/4", Bulk (43150)
- Quick Boat Anchors & Equipment