Shop All Boat Anchors & Equipment
Quick
Hrc1002L Lighted Button Remote
Mfr # FPHRC1002L00C00
Zoro # G5074292
product price: $175.50
/ea
Free Shipping & Returns
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick
- MFR # FPHRC1002L00C00
- Zoro # G5074292
- UPC # 8057090103090
- Country of Origin Italy
- Category Boat Anchors & Equipment
Description
HRC1002L. Multipurpose watertight hand held remote control, Integrated LED lamp, The main innovation of the multipurpose HRC hand-held remote control is the built-in LED lamp, facilitating operation in the dark. This is the only hand-held remote in the nautical sector with this exclusive feature., HRC multipurpose hand-held remote controls are designed for remote operation of various on-board electrically operated equipment such as cranes, gangways, windlasses, sea ladders etc. HRC is constructed with rubber inserts to ensure high strength, long durability, perfect watertightness, and a secure grip. , HRC remote controls are supplied complete with: A connecting cable extensible up to 4.2M, A watertight deck plug and socket, A support bracket for stowing after use, Built-in LED lamp , HRC units are maintenance-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Super Easy Wedge (32923)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 24"W x 13"H x 48"L - 9" Deep Drawer (666980)
- WIX FILTERS Air Filter, 49250 (49250)
- AMP TIRES 37X12.50R20 TERRAIN ATTACK A/T A 126R LR E (37-125020AMP/CA3)
- QUICK Hrc1002 2 Button Remote (FPHRC1002000C00)
- QUICK 900/Ub Foot Switch Black Up (FP900UB00000A00)
- QUICK 900/Db Foot Switch Black Down (FP900DB00000A00)
- EXTREME MAX Extreme Max 3006.6599 BoatTector PVC-Coated Anchor Lead Chain - 5/16" x 5', Black (3006.6599)
- EXTREME MAX Extreme Max 3006.6572 BoatTector Galvanized Steel Anchor Lead Chain - 5/16" x 5' with 3/8" Shackles (3006.6572)
- EXTREME MAX Extreme Max 3006.2051 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 50', Royal Blue (3006.2051)
- EXTREME MAX Extreme Max 3006.2267 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-1/2" x 300' &Gold (3006.2267)
- Quick Boat Anchors & Equipment