Shop All Bar Clamps
This Product is Discontinued
Quick-Grip
BAR CLAMP 50IN NEXT GEN HEAVY DUTY (Discontinued)
Mfr # 1964716
Zoro # G103454578
This Product is Discontinued
Key Features
- Max. Jaw Opening 50 in
- Throat Depth (In.) 3-5/8 in
- Jaw Width 50 in
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick-Grip
- MFR # 1964716
- Zoro # G103454578
- UPC # 38548105802
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-5/8 in |
Jaw Width | 50 in |
Details
Max. Jaw Opening | 50 in |
Item | Bar/F-Clamps |
Material | Plastic |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.