Shop All Marine Pumps & Plumbing
Quick
Ebsn 20 Electronic Switch For Bilge Pump 20 Amp
Mfr # FDEBSN020000A00
Zoro # G4679334
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick
- MFR # FDEBSN020000A00
- Zoro # G4679334
- UPC # 8057090045130
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
EBSN 20 Amp Electric Switch f/Bilge Pump. Features, Operation managed by microcontroller., Advanced digital filter to distinguish the presence of water., Extended power supply range., Remote indication of operation status by led or remote control panel (optional)., Manual remote pump switch-on by button or remote control panel (optional)., Signal for prolonged bilge pump switch on (if led or remote control panel is installed)., Protection against excessive battery rundown., Switch-on/switch-off delay to avoid false switch-on/switch-off cycling of the pump caused by the roll of the boat., Functioning over a wide range of environmental temperatures., Resin-coated watertight casing., Easy installation..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN X 54IN BLACK ALUMINUM REAR STEP/SELECT SPRINTER 2500/3500 (415254-570749)
- SEA-DOG Sea-Dog 041606-1 Stainless Steel Open Base Cleat - 6" (041606-1)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7657)
- DB ELECTRICAL Salt Spreader Motor for Buyers ATVS15 ATVS 15 Salt Dog /3000966 /12 Volt (430-22113)
- QUICK Thermostat For Nautic Boilers (FVSLTB152700A00)
- QUICK 1200W Heating Element 110V B3 And Sigmar Heaters (FVSLRSB12110A00)
- PERKO Water Outlet Fitting W/ Cap (0504DP0CHR)
- VALTERRA WYE, 3IN HOSE X HOSE X HOSE, BULK (F02-2027)
- SEA-DOG Manual Oil Change Pump (502006-1)
- JABSCO Impeller Kit - 6 Blade - Nitrile - 2" Diameter (6303-0003-P)
- JABSCO Jabsco Par-Max HD5 Heavy Duty Water Pressure Pump - 12V - 5 GPM - 60 P (P501J-118S-3A)
- Quick Marine Pumps & Plumbing