Shop All Marine Pumps & Plumbing
Quick
Ebsn 15 Electronic Switch For Bilge Pump 15 Amp
Mfr # FDEBSN015000A00
Zoro # G4634893
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Quick
- MFR # FDEBSN015000A00
- Zoro # G4634893
- UPC # 8057090045123
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
EBSN 15 Amp Electric Switch f/Bilge Pump. Features, Operation managed by microcontroller., Advanced digital filter to distinguish the presence of water., Extended power supply range., Remote indication of operation status by led or remote control panel (optional)., Manual remote pump switch-on by button or remote control panel (optional)., Signal for prolonged bilge pump switch on (if led or remote control panel is installed)., Protection against excessive battery rundown., Switch-on/switch-off delay to avoid false switch-on/switch-off cycling of the pump caused by the roll of the boat., Functioning over a wide range of environmental temperatures., Resin-coated watertight casing., Easy installation..
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
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- UNITY 11365 Front Left Complete Strut Assembly (11365)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613-S)
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- QUICK 1200W Heating Element 110V B3 And Sigmar Heaters (FVSLRSB12110A00)
- QUICK Thermostat For Nautic Boilers (FVSLTB152700A00)
- JOHNSON PUMP Cartridge Aerator 500 GPH 90Intake - 12V (38503)
- PERKO Perko 0066DP2PLB 5"x3-1/4" Scoop Strainer (0066DP2PLB)
- VALTERRA WATER INLET, 2-3/4IN METAL FLANGE, ALUM FINISH, LEAD-FREE, BULK (A01-0172LF)
- SHURFLO 3/4" Raw Water Strainer - 50 Mesh Screen (253-220-01)
- SUBURBAN Suburban 520839 Furnace Wiring Harness for NT-Series (520839)
- Quick Marine Pumps & Plumbing