Shop All Marine Pumps & Plumbing
Quick
Ebsn 10 Electronic Switch For Bilge Pump 10 Amp
Mfr # FDEBSN010000A00
Zoro # G4638628
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Quick
- MFR # FDEBSN010000A00
- Zoro # G4638628
- UPC # 8057090045116
- Country of Origin Italy
- Category Marine Pumps & Plumbing
Description
EBSN 10 Amp Electric Switch f/Bilge Pump. Features, Operation managed by microcontroller., Advanced digital filter to distinguish the presence of water., Extended power supply range., Remote indication of operation status by led or remote control panel (optional)., Manual remote pump switch-on by button or remote control panel (optional)., Signal for prolonged bilge pump switch on (if led or remote control panel is installed)., Protection against excessive battery rundown., Switch-on/switch-off delay to avoid false switch-on/switch-off cycling of the pump caused by the roll of the boat., Functioning over a wide range of environmental temperatures., Resin-coated watertight casing., Easy installation..
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
- KEN-TOOL Heavy-Duty Tie Rod End Socket, 3" (32031)
- SEACHOICE 3 Position Magneto Ignition Switch, 6 Wire, Polypropylene (11831)
- AUTO VENTSHADE 00-05 EXCURSION/99-07 F250/F350/F450/F550 SUPER DUTY BUGFLECTOR-SMOKE (25727)
- UWS Trailer Tongue Box, 34" (EC20402)
- QUICK 1200W Heating Element 110V B3 And Sigmar Heaters (FVSLRSB12110A00)
- QUICK Thermostat For Nautic Boilers (FVSLTB152700A00)
- RARITAN Joker Valve (C253)
- VALTERRA BLADEX WASTE VALVE BODY, 1-1/2IN, METAL HANDLE, CARDED (T1001VPM)
- JABSCO Filterless Waste Pump (50890-1000)
- LASALLE BRISTOL 1.5 in. Sewer Vent Cap, Black (LA323644)
- RULE Mate 500 Automatic Bilge Pump 24V (RM500B-24)
- Quick Marine Pumps & Plumbing