Shop All Spill Containment Accessories
Quick Dam
Water Mat, 2 ft L
Mfr # WUBM-100
Zoro # G000389546
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Width 2 ft
- Includes (100) Drip Mats
- Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # WUBM-100
- Zoro # G000389546
- UPC # 810959020970
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 2 ft |
Length | 2 ft |
Details
For Water Type | Freshwater |
Includes | (100) Drip Mats |
Item | Water Mat |
Description
Water Mat, Length 2 ft, Width 2 ft, Includes (100) Drip Mats, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, XL, PK25 (FK-J2121-4)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- AIGNER INDEX Tri-Dex Label Holder, 13/16 x 3 for Shelf Bin 7x18x4, 25PK (TR-0813)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK26 (QD65-26)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK120 (QD1224-120)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Water, 10 ft L (WUB210-12G)
- SPILL MAGIC Flexible Safety Cone, Yellow, 3" L (220SC)
- Quick Dam Spill Control Supplies