Shop All Spill Containment Accessories
Quick Dam
Water-Gate Portable Dam, 50 ft.L, 26-1/2"H
Mfr # QDWGWL-2650
Zoro # G1599440
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,185.99
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Material Heavy Duty PVC
- Includes Rolled Water-Gate Dam in a bag
- Width 106 in
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDWGWL-2650
- Zoro # G1599440
- UPC # 810959020765
- Country of Origin Canada
- Category Spill Containment Accessories
Dimensions
Width | 106 in |
Length | 50 ft |
Height | 26 1/2 in |
Details
For Water Type | Freshwater, Saltwater |
Material | Heavy Duty PVC |
Includes | Rolled Water-Gate Dam in a bag |
Item | Portable Flood Dam |
Description
Portable Flood Dam, Material Heavy Duty PVC, Height 26 1/2 in, Length 50 ft, Width 106 in, Includes Rolled Water-Gate Dam in a bag, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 488 Rotating Large Electrical Plug Lockout For 220-550 Volt Plugs, (488)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, L, 25 PK, White (KCC44333)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat M (BJ238CHM)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- Quick Dam Spill Containment Accessories