Shop All Spill Containment Accessories
Quick Dam
Water-Gate Portable Dam, 50 ft.L, 20"H
Mfr # QDWGWL-2050
Zoro # G1599468
product price: $3,505.99
/ea
Free Shipping & Returns
$3,505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Length 50 ft
- Height 20 in
- Includes Rolled Water-Gate Dam in a bag
- Width 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDWGWL-2050
- Zoro # G1599468
- UPC # 810959020734
- Country of Origin Canada
- Category Spill Containment Accessories
Dimensions
Length | 50 ft |
Height | 20 in |
Width | 80 in |
Details
For Water Type | Freshwater, Saltwater |
Includes | Rolled Water-Gate Dam in a bag |
Item | Portable Flood Dam |
Material | Heavy Duty PVC |
Description
Portable Flood Dam, Material Heavy Duty PVC, Height 20 in, Length 50 ft, Width 80 in, Includes Rolled Water-Gate Dam in a bag, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, X-Large, PK12, 12PK (N96790XL)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK120 (QD1224-120)
- QUICK DAM Water, 10 ft L (WUB210-12G)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Water Barrier (WUB58-10G)
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- Quick Dam Spill Containment Accessories