Shop All Spill Containment Accessories
Quick Dam
Water-Gate Portable Dam, 50 ft.L, 14"H
Mfr # QDWGWL-1450
Zoro # G1599486
Free Shipping & Returns
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Length 50 ft
- Width 50 in
- Material Heavy Duty PVC
- Includes Rolled Water-Gate Dam in a bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDWGWL-1450
- Zoro # G1599486
- UPC # 810959020703
- Country of Origin Canada
- Category Spill Containment Accessories
Dimensions
Length | 50 ft |
Width | 50 in |
Height | 14 in |
Details
For Water Type | Freshwater, Saltwater |
Material | Heavy Duty PVC |
Item | Portable Flood Dam |
Includes | Rolled Water-Gate Dam in a bag |
Description
Portable Flood Dam, Material Heavy Duty PVC, Height 14 in, Length 50 ft, Width 50 in, Includes Rolled Water-Gate Dam in a bag, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNH, 4 Inx2-1/2 In (369-4022521)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- Quick Dam Spill Control Supplies