Shop All Spill Containment Accessories
Quick Dam
Water-Gate Portable Dam, 30 ft.L, 26-1/2"H
Mfr # QDWGWL-2630
Zoro # G1599459
Free Shipping & Returns
$2,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Length 30 ft
- Material Heavy Duty PVC
- Height 26 1/2 in
- Includes Rolled Water-Gate Dam in a bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDWGWL-2630
- Zoro # G1599459
- UPC # 810959020758
- Country of Origin Canada
- Category Spill Containment Accessories
Dimensions
Length | 30 ft |
Height | 26 1/2 in |
Width | 106 in |
Details
For Water Type | Freshwater, Saltwater |
Material | Heavy Duty PVC |
Includes | Rolled Water-Gate Dam in a bag |
Item | Portable Flood Dam |
Description
Portable Flood Dam, Material Heavy Duty PVC, Height 26 1/2 in, Length 30 ft, Width 106 in, Includes Rolled Water-Gate Dam in a bag, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +3.00, Black Frame, Clear Lens (28630)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Portable Flood Dam, Polyurethane, 4 ft. L (QDID224)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Sldifier, 1 oz., Dmnd Pouch, PK100 (P00-41131)
- Quick Dam Spill Containment Accessories