Shop All Spill Containment Accessories
Quick Dam
Water-Gate Portable Dam, 30 ft.L, 20"H
Mfr # QDWGWL-2030
Zoro # G1599477
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Width 80 in
- Height 20 in
- Material Heavy Duty PVC
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDWGWL-2030
- Zoro # G1599477
- UPC # 810959020727
- Country of Origin Canada
- Category Spill Containment Accessories
Dimensions
Width | 80 in |
Height | 20 in |
Length | 30 ft |
Details
For Water Type | Freshwater, Saltwater |
Material | Heavy Duty PVC |
Item | Portable Flood Dam |
Includes | Rolled Water-Gate Dam in a bag |
Description
Portable Flood Dam, Material Heavy Duty PVC, Height 20 in, Length 30 ft, Width 80 in, Includes Rolled Water-Gate Dam in a bag, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Light Gray (KCC50708CT)
- HY-KO 3In Reflective Number 0, 10PK (B00441)
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; White - Medium (TS1000_W_MD)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Flood Barrier, 4 ft L (QDGG10-4HV)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Water Barrier (WUB24-30G)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- Quick Dam Spill Control Supplies