Shop All Spill Containment Accessories
Quick Dam
Water-Gate Portable Dam, 30 ft..L, 14"H
Mfr # QDWGWL-1430
Zoro # G1599495
Free Shipping & Returns
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Material Heavy Duty PVC
- Length 30 ft
- Width 50 in
- Includes Rolled Water-Gate Dam in a bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDWGWL-1430
- Zoro # G1599495
- UPC # 810959020697
- Country of Origin Canada
- Category Spill Containment Accessories
Dimensions
Length | 30 ft |
Width | 50 in |
Height | 14 in |
Details
For Water Type | Freshwater, Saltwater |
Material | Heavy Duty PVC |
Includes | Rolled Water-Gate Dam in a bag |
Item | Portable Flood Dam |
Description
Portable Flood Dam, Material Heavy Duty PVC, Height 14 in, Length 30 ft, Width 50 in, Includes Rolled Water-Gate Dam in a bag, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Barrier, 4 ft L (QDGG10-4HV)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- Quick Dam Spill Control Supplies