Shop All Spill Containment Accessories
Quick Dam
Water-Gate 26.5in x 30ft-3:1
Mfr # QDWGWS-2630
Zoro # G700699914
product price: $4,192.99
/ea
Free Shipping & Returns
$4,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDWGWS-2630
- Zoro # G700699914
- UPC # 810959021526
- Country of Origin China
- Category Spill Containment Accessories
Details
Item | Water-Gate 26.5in x 30ft-3:1 |
Description
Water-Gate 26.5in x 30ft-3:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- BRADY Ball Valve Lockout, 1/2 to 2 in. (121540)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK26 (QD65-26)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- Quick Dam Spill Control Supplies