No Product Image Available

Quick Dam

Sorbents, 100 PK


product price: $100.00
/pk 100, $1.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 16"
  • Height 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Quick Dam
  • MFR # PUCH100
  • Zoro # G4405407
  • UPC #
    810959020178
  • Country of Origin United States
  • Category Sorbents

Dimensions

Width 16"
Height 18"

Details

Item Sorbents

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.