Shop All Spill Containment Accessories
Quick Dam
Quick Dam Water Curb 6.5"X20Ft
Mfr # QDWC620
Zoro # G4405398
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Material Polyurethane
- Length 20 ft
- Weight Capacity 1,280 lb
- Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDWC620
- Zoro # G4405398
- UPC # 810959020482
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 20 ft |
Height | 6 1/2 in |
Length (Straight Wireway) | 20 ft |
Details
For Water Type | Freshwater, Saltwater |
Item | Flood Barrier |
Material | Polyurethane |
Weight Capacity | 1,280 lb |
Description
Flood Barrier, Material Polyurethane, Height 6 1/2 in, Length 20 ft, Weight Capacity 1,280 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-XL)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Bucket Combo 10-Bags & 5-Barriers, PK15 (QDGGCO)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- ENPAC Spill Containment, 1200 lb. (2038-YE)
- Quick Dam Spill Control Supplies