Shop All Spill Containment Accessories
This Product is Discontinued
Quick Dam
Quick Dam Water Curb 10"X20Ft (Discontinued)
Mfr # QDWC1020
Zoro # G4405319
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Water Type Freshwater, Saltwater
- Height 10 in
- Weight Capacity 5,600 lb
- Length 20 ft
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDWC1020
- Zoro # G4405319
- UPC # 810959020512
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 10 in |
Length | 20 ft |
Details
For Water Type | Freshwater, Saltwater |
Item | Quick Dam Water Curb,10x20 ft. |
Weight Capacity | 5,600 lb |
Material | Polyurethane |
Description
Quick Dam Water Curb,10x20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.