Shop All Spill Containment Accessories
Quick Dam
Portable Flood Dam, Polymer, 4 ft. L, PK30
Mfr # WUB24-30
Zoro # G4037770
product price: $120.00
/pk 30, $4.00/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Thickness 1/4 in
- Length 4 ft
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # WUB24-30
- Zoro # G4037770
- UPC # 810959020949
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 4 ft |
Width | 2 1/2 in |
Height | 2 1/2 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Thickness | 1/4 in |
Weight Capacity | 15.44 lb |
Material | Polymer |
Item | Portable Flood Dam |
Description
Portable Flood Dam, Closed, Material Polymer, Thickness 1/4 in, Height 2 1/2 in, Length 4 ft, Width 2 1/2 in, Weight Capacity 15.44 lb, For Water Type Freshwater, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- QUICK DAM Water Barrier (WUB58-10G)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- Quick Dam Spill Control Supplies