Shop All Spill Control Kits and Stations
Quick Dam
Indoor Flood Control Leak Kit
Mfr # WU-KIT
Zoro # G805311438
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 1/2 in
- Includes (1) 10 ft Dam, (4) 4 ft Dams, (5) Drip Mats, (5) Mats
- Width 5 in
- Length 8 in
- For Water Type Freshwater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # WU-KIT
- Zoro # G805311438
- UPC # 810959021151
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 11 1/2 in |
Width | 5 in |
Length | 8 in |
Details
Item | Indoor Flood Control Leak Kit |
Includes | (1) 10 ft Dam, (4) 4 ft Dams, (5) Drip Mats, (5) Mats |
For Water Type | Freshwater |
Thickness | 3 in |
Description
Indoor Flood Control Leak Kit, Thickness 3 in, Height 11 1/2 in, Length 8 in, Width 5 in, Includes (1) 10 ft Dam, (4) 4 ft Dams, (5) Drip Mats, (5) Mats, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 1 pc, 6PK (847017)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- OCCUNOMIX High Visibility Full Brim Hard Hat Cover Hi-Viz Yellow, 12 Pack, (V896-FBY)
- QUICK DAM Flood Kit (WUGG4-25)
- QUICK DAM Flood Kit (WUGG10-10)
- QUICK DAM Flood Kit (WUGGCO)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 20PK (QD1224-20)
- QUICK DAM Duffel Bag Kit 17ft Barriers, PK4 (QDDUFF17-4)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 6PK (QD1224-6)
- PIG Spill Kit, Universal, Clear (KIT274)
- Quick Dam Spill Control Supplies