Shop All Spill Containment Accessories
Quick Dam
Flood Gate Stanchion Set, 26"L, 27"H, PK12
Mfr # QDFGSTAN
Zoro # G4418788
product price: $550.00
/ea
Free Shipping & Returns
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Width 11 in
- Length 26 in
- Material Steel
- Includes Flood Gate Stanchion components & tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDFGSTAN
- Zoro # G4418788
- UPC # 810959020833
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 11 in |
Length | 26 in |
Height | 27 in |
Details
For Water Type | Freshwater, Saltwater |
Item | Doorway Flood Gate Extender Kit |
Material | Steel |
Includes | Flood Gate Stanchion components & tools |
Description
Doorway Flood Gate Extender Kit, Material Steel, Height 27 in, Length 26 in, Width 11 in, Includes Flood Gate Stanchion components & tools, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, XL, XL (145769)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- PATIOPLUS QUICK DAM FLOOD BARRIER 10' (PA2866)
- Quick Dam Spill Containment Accessories