Shop All Spill Containment Accessories
Quick Dam
Flood Gate Rail Set, 26"L, 27"H, PK2
Mfr # QDFGSIDES
Zoro # G4418779
product price: $130.00
/pk 2, $65.00/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Includes Flood Gate Side Rails (Pair)
- Width 4 in
- Height 27 in
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDFGSIDES
- Zoro # G4418779
- UPC # 810959020840
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 in |
Height | 27 in |
Length | 26 in |
Details
For Water Type | Freshwater, Saltwater |
Includes | Flood Gate Side Rails (Pair) |
Item | Doorway Flood Gate Side Rail Kit |
Material | Steel |
Description
Doorway Flood Gate Side Rail Kit, Material Steel, Height 27 in, Length 26 in, Width 4 in, Includes Flood Gate Side Rails (Pair), For Water Type Freshwater, Saltwater, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD002500)
- GUARDIAN EQUIPMENT Tank Gasket, PK6 (400-017-5R)
- QUICK DAM Portable Flood Dam, Polyurethane, 4 ft. L (QDID224)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-YBAG)
- Quick Dam Spill Control Supplies