Shop All Spill Containment Accessories
Quick Dam
Flood Gate Doorway Protection, 35Lx26.5"H
Mfr # QDFG35
Zoro # G1599538
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Includes Steel frame & neoprene sleeve & tools
- Length 35 in
- Height 26 1/2 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDFG35
- Zoro # G1599538
- UPC # 810959020529
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Length | 35 in |
Height | 26 1/2 in |
Width | 1 in |
Details
For Water Type | Freshwater, Saltwater |
Includes | Steel frame & neoprene sleeve & tools |
Material | Neoprene, Steel |
Item | Doorway Flood Guard |
Description
Doorway Flood Guard, Material Neoprene, Steel, Height 26 1/2 in, Length 35 in, Width 1 in, Includes Steel frame & neoprene sleeve & tools, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- NMC Danger Do Not Operate Self Laminated Tag, Pk10 (OLPT20)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly (17774-25-6000)
- NMC Gasoline Sign, M51P (M51P)
- QUICK DAM Water Barrier (WUB58-10G)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- SPILL MAGIC Flexible Safety Cone, Yellow, 3" L (220SC)
- Quick Dam Spill Control Supplies