Shop All Spill Containment Accessories
Quick Dam
Flood Gate Doorway Protection, 30Lx26.5"H
Mfr # QDFG30
Zoro # G1599547
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Height 26 1/2 in
- Length 30 in
- Width 1 in
- Includes Steel frame & neoprene sleeve & tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDFG30
- Zoro # G1599547
- UPC # 810959020536
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Height | 26 1/2 in |
Length | 30 in |
Width | 1 in |
Details
For Water Type | Freshwater, Saltwater |
Includes | Steel frame & neoprene sleeve & tools |
Item | Doorway Flood Guard |
Material | Neoprene, Steel |
Description
Doorway Flood Guard, Material Neoprene, Steel, Height 26 1/2 in, Length 30 in, Width 1 in, Includes Steel frame & neoprene sleeve & tools, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Customizable Labels, Red (410RED)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, M, PR (7401)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Portable Flood Dam, Polyurethane, 4 ft. L (QDID224)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- CONDOR Drum Spill Containment, 61 in. W, Black (4062-BD-C)
- Quick Dam Spill Control Supplies