Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, Polyurethane
Mfr # QDWC65
Zoro # G104399168
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Saltwater
- Weight Capacity 320 lb
- Material Polyurethane
- Length 5 ft
- Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDWC65
- Zoro # G104399168
- UPC # 810959020468
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 5 ft |
Height | 6 1/2 in |
Details
For Water Type | Saltwater |
Weight Capacity | 320 lb |
Item | Flood Barrier |
Material | Polyurethane |
Description
Flood Barrier, Material Polyurethane, Height 6 1/2 in, Length 5 ft, Weight Capacity 320 lb, For Water Type Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- TOUGHBUILT 1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair (TB-CT-51P-2BES)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261CR-X)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK120 (QD1224-120)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK26 (QD65-26)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- Quick Dam Spill Containment Accessories