Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, Polyurethane
Mfr # QDWC610
Zoro # G304399166
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Weight Capacity 640 lb
- Material Polyurethane
- Length 10 ft
- Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDWC610
- Zoro # G304399166
- UPC # 810959020475
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Height | 6 1/2 in |
Details
For Water Type | Freshwater, Saltwater |
Weight Capacity | 640 lb |
Material | Polyurethane |
Item | Flood Barrier |
Description
Flood Barrier, Material Polyurethane, Height 6 1/2 in, Length 10 ft, Weight Capacity 640 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- HEXARMOR Cleaning Fluid (14-10006)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- Quick Dam Spill Containment Accessories