Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, Polyurethane
Mfr # QDWC105
Zoro # G204399167
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Weight Capacity 1,400 lb
- Height 10 in
- Material Polyurethane
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDWC105
- Zoro # G204399167
- UPC # 810959020499
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 10 in |
Length | 5 ft |
Details
For Water Type | Freshwater, Saltwater |
Weight Capacity | 1,400 lb |
Item | Flood Barrier |
Material | Polyurethane |
Thickness | 10 mil |
Description
Flood Barrier, Material Polyurethane, Thickness 10 mil, Height 10 in, Length 5 ft, Weight Capacity 1,400 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500C)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Green (53CV59)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Water Barrier (WUB58-10G)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- Quick Dam Spill Containment Accessories